Motion
INST258SS
Closed Round Rail Ball Bushing - Miniature Instrument Series, 0.1250 in Shaft Diameter, 0.3125 in Outside Diameter, 0.5000 in Overall Length, 7.0 lbf Load Capacity, Closed
Mi Item #00000296
MFR #INST258SS
Price$433.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Closed Round Rail Ball Bushing - Miniature Instrument Series, 0.1250 in Shaft Diameter, 0.3125 in Outside Diameter, 0.5000 in Overall Length, 7.0 lbf Load Capacity, Closed
Mi Item #00000296
MFR #INST258SS

Mfr description
INST-258-SS INSTRUMENT BALL BUSHING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$433.55/each

Specifications

Dimensions

  • Inner Ring Width
    0.354 in
  • Outside Diameter
    0.3125 in
  • Overall Length
    0.5000 in
  • Overall Width
    0.485 / 0.500 in
  • Precision Rating
    Not Rated
  • Retaining Ring Groove Diameter
    0.354 in
  • Shaft Diameter  
    0.1250 in

Details

  • Ball Options
    Stainless Steel Balls
  • Bearing Material
    Stainless Steel
  • Bushing Type
    Ball Bushing
  • Clearance Alignment Type
    Not Self-Aligning
  • Closure Type
    Closed
  • Dynamic Load Capacity
    7.0 lbf
  • Load Capacity
    7 lbf
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Measurement Standard
    Inch
  • Operating Temperature Range
    Maximum of +500 °F
  • Resistance Features
    Corrosion Resistant
  • Series
    Miniature Instrument
  • Type
    Linear Ball
  • UPC_NO
    662486100799
  • Wiper Type
    No Wiper
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)