Motion
INST369SS
Closed Round Rail Ball Bushing - Miniature Instrument Series, 0.1875 in Shaft Diameter, 0.3750 in Outside Diameter, 0.547 / 0.562 in Overall Width, 9 lbf Load Capacity
MI ITEM #00000298
MFR #INST369SS
Price$413.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Closed Round Rail Ball Bushing - Miniature Instrument Series, 0.1875 in Shaft Diameter, 0.3750 in Outside Diameter, 0.547 / 0.562 in Overall Width, 9 lbf Load Capacity
MI ITEM #00000298
MFR #INST369SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$413.64/each

Specifications

Dimensions

  • Inner Ring Width
    0.417 in
  • Outer Ring Width
    0.562 in
  • Outside Diameter
    0.3750 in
  • Overall Length
    0.5625 in
  • Overall Width
    0.547 / 0.562 in
  • Precision Rating
    Not Rated
  • Retaining Ring Groove Diameter
    0.417 in
  • Shaft Diameter  
    0.1875 in

Details

  • Ball Options
    Stainless Steel Balls
  • Bearing Material
    Stainless Steel
  • Bushing Type
    Ball Bushing
  • Closure Type
    Closed
  • Dynamic Load Capacity
    9.0 lbf
  • Load Capacity
    9 lbf
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Measurement Standard
    Inch
  • Operating Temperature Range
    Maximum of +500 °F
  • Series
    Miniature Instrument
  • UPC_NO
    662486100812
  • Wiper Type
    No Wiper

Overview

Mfr description
INST-369-SS INSTRUMENT BALL BUSHING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text