Motion
KBOZ08
Open Round Rail Ball Bushing - KBZ Series, .500 in Shaft Diameter, 0.875 in Outside Diameter, 0.750 in Overall Width, 115 lbs Load Capacity
MI ITEM #00000306
MFR #KBOZ08
Price$99.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Open Round Rail Ball Bushing - KBZ Series, .500 in Shaft Diameter, 0.875 in Outside Diameter, 0.750 in Overall Width, 115 lbs Load Capacity
MI ITEM #00000306
MFR #KBOZ08

Mfr description
KBOZ08
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$99.28/each

Specifications

Dimensions

  • Inner Ring Width
    0.963 in
  • Outside Diameter
    0.875 in
  • Overall Width
    0.750 in
  • Precision Rating
    Not Rated
  • Shaft Diameter  
    .500 in

Details

  • Bearing Material
    Chrome Steel
  • Bushing Type
    Ball Bushing
  • Closure Type
    Open
  • Load Capacity
    115 lbs
  • Lubrication
    Linear Lube
  • Manufacturer Catalog
  • Measurement Standard
    Inch
  • Operating Temperature Range
    -4 to +176 °F
  • Seal Type
    Without Seals
  • Series
    KBZ
  • UPC_NO
    4054372682506

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)