Motion
OPN81420SS

THOMSON (ALTRA)
OPN81420SS

Open Round Rail Ball Bushing - Precision Steel Series, 0.5000 in Shaft Diameter, 0.8760 in Outside Diameter, 1.235 / 1.250 in Overall Width, 60 lbf Load Capacity
MI ITEM #00000311
MFR #OPN81420SS
Your Price$167.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THOMSON (ALTRA)
OPN81420SS

Open Round Rail Ball Bushing - Precision Steel Series, 0.5000 in Shaft Diameter, 0.8760 in Outside Diameter, 1.235 / 1.250 in Overall Width, 60 lbf Load Capacity
MI ITEM #00000311
MFR #OPN81420SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$167.43/each(List $200.92)

Overview

Mfr description
OPN-81420-SS OPEN TYPE BALL BUSHING

Specifications

  • Bushing Type
    Ball Bushing
  • Shaft Diameter
  • Measurement Standard
    Inch
  • Outside Diameter
    0.8760 in
  • Overall Length
    1.2500 in
  • Closure Type
    Open
  • Overall Width
    1.235 / 1.250 in
  • Inner Ring Width
    0.967 in
  • Ball Options
    Stainless Steel Balls
  • Bearing Material
    Steel
  • Dynamic Load Capacity
    42 lbf
  • Load Capacity
    60 lbf
  • Operating Temperature Range
    Maximum of +600 °F
  • Precision Rating
    Not Rated
  • Retaining Ring Groove Diameter
    0.951 / 0.9670 in
  • Wiper Type
    No Wiper
  • Series
    Precision Steel
  • Manufacturer Catalog
  • Manufacturer Product Page
  • UPC_NO
    662486100980

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text