Motion
OPN101824SS

THOMSON (ALTRA)
OPN101824SS

Open Round Rail Ball Bushing - Precision Steel Series, 0.6250 in Shaft Diameter, 1.1250 in Outside Diameter, 1.5000 in Overall Length, 73 lbf Load Capacity, Open
Mi Item #00000321
MFR #OPN101824SS
Price$193.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THOMSON (ALTRA)
OPN101824SS

Open Round Rail Ball Bushing - Precision Steel Series, 0.6250 in Shaft Diameter, 1.1250 in Outside Diameter, 1.5000 in Overall Length, 73 lbf Load Capacity, Open
Mi Item #00000321
MFR #OPN101824SS

Mfr description
OPN-101824-SS OPEN TYPE BALL BUSHING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$193.50/each

Specifications

Dimensions

  • Inner Ring Width
    1.108 in
  • Outer Ring Width
    1.4850 in to 1.5000 in, 37.71 mm to 38.10 mm
  • Outside Diameter
    1.1250 in
  • Overall Height
    1.1250 in, 28.57 mm
  • Overall Length
    1.5000 in
  • Overall Width
    1.485 / 1.500 in
  • Precision Rating
    Not Rated
  • Retaining Ring Groove Diameter
    1.092 / 1.108 in
  • Shaft Diameter  
    0.6250 in

Details

  • Ball Options
    Stainless Steel Balls
  • Bearing Material
    Steel
  • Bushing Type
    Ball Bushing
  • Clearance Alignment Type
    Adjustable
  • Closure Type
    Open
  • Dynamic Load Capacity
    73 lbf
  • Load Capacity
    105 lbf
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Measurement Standard
    Inch
  • Operating Temperature Range
    Maximum of +600 °F
  • Resistance Features
    Corrosion Resistant, High Temperature Resistant
  • Seal Type
    Open
  • Series
    Precision Steel
  • Type
    Open Linear Ball
  • UPC_NO
    662486100867
  • Wiper Type
    No Wiper
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)