Motion
KBOZ12
Open Round Rail Ball Bushing - KBZ Series, .750 in Shaft Diameter, 1.250 in Outside Diameter, 1.250 in Overall Width, 194 lbs Load Capacity
MI ITEM #00000327
MFR #KBOZ12
List Price$109.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Open Round Rail Ball Bushing - KBZ Series, .750 in Shaft Diameter, 1.250 in Outside Diameter, 1.250 in Overall Width, 194 lbs Load Capacity
MI ITEM #00000327
MFR #KBOZ12

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$109.56/each for your price

Overview

Mfr description
KBOZ12

Specifications

  • Bushing Type
    Ball Bushing
  • Shaft Diameter
  • Measurement Standard
    Inch
  • Outside Diameter
    1.250 in
  • Closure Type
    Open
  • Overall Width
    1.250 in
  • Seal Type
    Without Seals
  • Lubrication
    Linear Lube
  • Inner Ring Width
    1.166 in
  • Bearing Material
    Chrome Steel
  • Load Capacity
    194 lbs
  • Operating Temperature Range
    -4 to +176 °F
  • Outer Ring Width
    1.250 in
  • Precision Rating
    Not Rated
  • Series
    KBZ
  • Manufacturer Catalog
  • UPC_NO
    4054372682308

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text