Motion
LMB162536OP
Open Linear Bushing - LMB Series, 1.0000 in Shaft Diameter, 1.5625 in Outside Diameter, 2.2500 in Overall Length, Open
MI ITEM #00000336
MFR #LMB162536OP
Your Price$165.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Open Linear Bushing - LMB Series, 1.0000 in Shaft Diameter, 1.5625 in Outside Diameter, 2.2500 in Overall Length, Open
MI ITEM #00000336
MFR #LMB162536OP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$165.25/each(List $190.03)

Overview

Mfr description
LMB 162536 OP LINEAR BRG

Specifications

  • Bushing Type
    Ball Bushing
  • Shaft Diameter
  • Measurement Standard
    Inch
  • Outside Diameter
    1.5625 in
  • Overall Length
    2.2500 in
  • Closure Type
    Open
  • Overall Width
    2.2500 in
  • Series
    LMB
  • Manufacturer Upc Number
    4549557038099
  • UPC_NO
    4549557038099

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text