Motion
KBOZ32
Open Round Rail Ball Bushing - KBZ Series, 2.000 in Shaft Diameter, 3.0000 in Outside Diameter, Open
Mi Item #00000361
MFR #KBOZ32
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Open Round Rail Ball Bushing - KBZ Series, 2.000 in Shaft Diameter, 3.0000 in Outside Diameter, Open
Mi Item #00000361
MFR #KBOZ32

Mfr description
KBOZ32
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Inner Ring Width
    3.192 in
  • Outer Ring Width
    2.625 in
  • Outside Diameter
    3.0000 in
  • Precision Rating
    Not Rated
  • Shaft Diameter  
    2.000 in

Details

  • Bearing Material
    Chrome Steel
  • Bushing Type
    Ball Bushing
  • Closure Type
    Open
  • Lubrication
    Linear Lube
  • Manufacturer Catalog
  • Operating Temperature Range
    -4 to +176 °F
  • Seal Type
    Without Seals
  • Series
    KBZ
  • UPC_NO
    4047643180603
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)