Motion
LMB406080OP
Open Linear Bushing - LMB Series, 2.5000 in Shaft Diameter, 3.7500 in Outside Diameter, 5.0000 in Overall Length, Open
MI ITEM #00000367
MFR #LMB406080OP
List Price$1,098.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Open Linear Bushing - LMB Series, 2.5000 in Shaft Diameter, 3.7500 in Outside Diameter, 5.0000 in Overall Length, Open
MI ITEM #00000367
MFR #LMB406080OP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,098.05/each for your price

Overview

Mfr description
LMB 406080 OP LINEAR BRG

Specifications

  • Bushing Type
    Ball Bushing
  • Shaft Diameter
  • Measurement Standard
    Inch
  • Outside Diameter
    3.7500 in
  • Overall Length
    5.0000 in
  • Closure Type
    Open
  • Overall Width
    5.0000 in
  • Series
    LMB
  • Manufacturer Upc Number
    4549557038211
  • UPC_NO
    4549557038211

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text