Motion
OPN406080
Open Round Rail Ball Bushing - Precision Steel Series, 2.5000 in Shaft Diameter, 3.7520 in Outside Diameter, 4.975 / 5.000 in Overall Width, 1380 lbf Load Capacity
MI ITEM #00000368
MFR #OPN406080
Your Price$999.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Open Round Rail Ball Bushing - Precision Steel Series, 2.5000 in Shaft Diameter, 3.7520 in Outside Diameter, 4.975 / 5.000 in Overall Width, 1380 lbf Load Capacity
MI ITEM #00000368
MFR #OPN406080

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$999.72/each(List $1,249.65)

Overview

Mfr description
OPN-406080 OPEN TYPE BALL BUSHING

Specifications

  • Bushing Type
    Ball Bushing
  • Shaft Diameter
  • Measurement Standard
    Inch
  • Outside Diameter
    3.7520 in
  • Overall Length
    5.0000 in
  • Closure Type
    Open
  • Overall Width
    4.975 / 5.000 in
  • Inner Ring Width
    3.978 in
  • Bearing Material
    Steel
  • Dynamic Load Capacity
    1380 lbf
  • Load Capacity
    1380 lbf
  • Operating Temperature Range
    Maximum of +500 °F
  • Precision Rating
    Not Rated
  • Retaining Ring Groove Diameter
    3.958 / 3.978 in
  • Wiper Type
    No Wiper
  • Series
    Precision Steel
  • Manufacturer Catalog
  • Manufacturer Product Page
  • UPC_NO
    662486100942

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text