Motion
OPNS500SS
Linear Shaft Seal - For Use With 81420, SUPER8, OPN Series
MI ITEM #00000386
MFR #OPNS500SS
Your Price$73.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Linear Shaft Seal - For Use With 81420, SUPER8, OPN Series
MI ITEM #00000386
MFR #OPNS500SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$73.77/each(List $84.84)

Overview

Mfr description
OPN-S-500-SS SEAL

Specifications

  • UPC_NO
    662486902744
  • ManufacturerName (description attribute)
    Thomson
  • Measurement Standard
    Inch
  • Material
    Rubber, Stainless Steel
  • For Use With
    81420, SUPER8
  • Series
    OPN
  • Manufacturer Catalog
  • Bearing Housing Type
    Open Bearing / Open Housing
  • Lip Material
    Synthetic Rubber
  • Nominal Shaft Diameter
    0.500 in
  • Outer Casing Material
    Stainless Steel
  • Outside Diameter
    0.879 in
  • Seal Type
    Open / Standard Seal
  • Thickness
    0.125 in
  • Manufacturer Product Page
  • Weight
    0.10 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text