Motion
OPNS750SS
Linear Shaft Seal - For Use With 122026, SSU12, SUPER12, OPN Series
MI ITEM #00000396
MFR #OPNS750SS
List Price$84.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Linear Shaft Seal - For Use With 122026, SSU12, SUPER12, OPN Series
MI ITEM #00000396
MFR #OPNS750SS

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$84.84/each for your price

Overview

Mfr description
OPN-S-750-SS SEAL

Specifications

  • UPC_NO
    662486902782
  • ManufacturerName (description attribute)
    Thomson
  • Measurement Standard
    Inch
  • Material
    Rubber, Stainless Steel
  • For Use With
    122026, SSU12, SUPER12
  • Series
    OPN
  • Manufacturer Catalog
  • Bearing Housing Type
    Open Bearing / Open Housing
  • Lip Material
    Synthetic Rubber
  • Nominal Shaft Diameter
    0.750 in
  • Outer Casing Material
    Stainless Steel
  • Outside Diameter
    1.254 in
  • Seal Type
    Open / Standard Seal
  • Thickness
    0.125 in
  • Manufacturer Product Page
  • Weight
    0.10 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text