Motion
OPNS1000
Linear Shaft Seal - For Use With 162536, SSU16, SUPER16, OPN Series
Mi Item #00000399
MFR #OPNS1000
Price$52.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Linear Shaft Seal - For Use With 162536, SSU16, SUPER16, OPN Series
Mi Item #00000399
MFR #OPNS1000

Mfr description
OPN-S-1000 SEAL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$52.17/each

Specifications

Dimensions

  • Nominal Shaft Diameter
    1.000 in
  • Outside Diameter
    1.567 in
  • Thickness
    0.187 in
  • Weight
    0.10 lbs

Details

  • Bearing Housing Type
    Open Bearing / Open Housing
  • For Use With
    162536, SSU16, SUPER16
  • Lip Material
    Synthetic Rubber
  • Manufacturer Catalog
  • Manufacturer Product Page
  • ManufacturerName (description attribute)
    Thomson
  • Material
    Rubber, Steel
  • Measurement Standard
    Inch
  • Outer Casing Material
    Steel
  • Seal Type
    Open / Standard Seal
  • Series
    OPN
  • UPC_NO
    662486902652
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)