Motion
OPNS2500
Linear Shaft Seal - For Use With 406080, OPN Series
MI ITEM #00000413
MFR #OPNS2500
Your Price$140.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Linear Shaft Seal - For Use With 406080, OPN Series
MI ITEM #00000413
MFR #OPNS2500

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$140.31/each(List $161.35)

Overview

Mfr description
OPN-S-2500 SEAL

Specifications

  • UPC_NO
    662486902706
  • ManufacturerName (description attribute)
    Thomson
  • Measurement Standard
    Inch
  • Material
    Rubber, Steel
  • For Use With
    406080
  • Series
    OPN
  • Manufacturer Catalog
  • Bearing Housing Type
    Open Bearing / Open Housing
  • Lip Material
    Synthetic Rubber
  • Nominal Shaft Diameter
    2.500 in
  • Outer Casing Material
    Steel
  • Outside Diameter
    3.756 in
  • Seal Type
    Open / Standard Seal
  • Thickness
    0.375 in
  • Manufacturer Product Page
  • Weight
    0.10 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text