Motion
OPNS3000
Linear Shaft Seal - For Use With 487296, OPN Series
Mi Item #00000416
MFR #OPNS3000
Price$144.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Linear Shaft Seal - For Use With 487296, OPN Series
Mi Item #00000416
MFR #OPNS3000

Mfr description
OPN-S-3000 SEAL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$144.10/each

Specifications

Dimensions

  • Nominal Shaft Diameter
    3.000 in
  • Outside Diameter
    4.506 in
  • Thickness
    0.500 in
  • Weight
    0.10 lbs

Details

  • Bearing Housing Type
    Open Bearing / Open Housing
  • For Use With
    487296
  • Lip Material
    Synthetic Rubber
  • Manufacturer Catalog
  • Manufacturer Product Page
  • ManufacturerName (description attribute)
    Thomson
  • Material
    Rubber, Steel
  • Measurement Standard
    Inch
  • Outer Casing Material
    Steel
  • Seal Type
    Open / Standard Seal
  • Series
    OPN
  • UPC_NO
    662486902713
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)