Motion
PB8A
Linear Guide Round Shaft Pillow Block - Precision Steel PB Series, Closed, 0.5000 in Shaft Diameter, 2.000 in Outside Diameter, 378.099 N, 85 lbf Load Capacity
Mi Item #00000420
MFR #PB8A
Price$236.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Linear Guide Round Shaft Pillow Block - Precision Steel PB Series, Closed, 0.5000 in Shaft Diameter, 2.000 in Outside Diameter, 378.099 N, 85 lbf Load Capacity
Mi Item #00000420
MFR #PB8A

Mfr description
PB-8-A PIL BLK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$236.46/each

Specifications

Dimensions

  • Center Shaft Height
    0.875 in
  • Outside Diameter
    2.000 in
  • Overall Height
    1.630 in
  • Overall Length
    2.000 in
  • Overall Width
    1.690 in
  • Shaft Diameter
    0.5000 in

Details

  • Ball Options
    Steel
  • Bearing Material
    Steel
  • Bushing Type
    Ball Bushing
  • Clearance Alignment Type
    Self-Aligning
  • Dynamic Load Capacity
    85 lbf
  • Housing Type
    Closed
  • Load Capacity
    378.099 N, 85 lbf
  • Manufacturer Catalog
  • Measurement Standard
    Inch
  • Operating Temperature Range
    Maximum of +500 °F
  • Pillow Block Type
    Pillow Block - Single Bearing
  • Resistance Features
    High Temperature
  • Series
    Precision Steel PB
  • UPC_NO
    662486101154
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)