Motion
PB20A
Linear Guide Round Shaft Pillow Block - Precision Steel PB Series, Closed, 1.2500 in Shaft Diameter, 4.000 in Outside Diameter, 4.750 in Overall Length
MI ITEM #00000423
MFR #PB20A
Price$544.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Linear Guide Round Shaft Pillow Block - Precision Steel PB Series, Closed, 1.2500 in Shaft Diameter, 4.000 in Outside Diameter, 4.750 in Overall Length
MI ITEM #00000423
MFR #PB20A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$544.81/each

Specifications

Dimensions

  • Center Shaft Height
    1.750 in
  • Outside Diameter
    4.000 in
  • Overall Height
    3.250 in
  • Overall Length
    4.750 in
  • Overall Width
    4.000 in
  • Shaft Diameter
    1.2500 in

Details

  • Bearing Material
    Steel
  • Bushing Type
    Ball Bushing
  • Clearance Alignment Type
    Self-Aligning
  • Dynamic Load Capacity
    520 lbf
  • Housing Type
    Closed
  • Manufacturer Catalog
  • Measurement Standard
    Inch
  • Operating Temperature Range
    Maximum of +500 °F
  • Pillow Block Type
    Standard Block - Single Bearing
  • Series
    Precision Steel PB
  • UPC_NO
    662486101093

Overview

Mfr description
PB-20-A PIL BLK

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought