Motion
PB24A
Linear Guide Round Shaft Pillow Block - Precision Steel PB Series, Closed, 1.5000 in Shaft Diameter, 4.750 in Outside Diameter, 3,425.131 N, 770 lbf Load Capacity
Mi Item #00000424
MFR #PB24A
Price$673.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Linear Guide Round Shaft Pillow Block - Precision Steel PB Series, Closed, 1.5000 in Shaft Diameter, 4.750 in Outside Diameter, 3,425.131 N, 770 lbf Load Capacity
Mi Item #00000424
MFR #PB24A

Mfr description
PB-24-A PIL BLK
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$673.20/each

Specifications

Dimensions

  • Center Shaft Height
    2.000 in
  • Outside Diameter
    4.750 in
  • Overall Height
    3.750 in
  • Overall Length
    4.750 in
  • Overall Width
    4.000 in
  • Shaft Diameter
    1.5000 in

Details

  • Ball Options
    Steel
  • Bearing Material
    Steel
  • Bushing Type
    Ball Bushing
  • Clearance Alignment Type
    Self-Aligning
  • Dynamic Load Capacity
    770 lbf
  • Housing Type
    Closed
  • Load Capacity
    3,425.131 N, 770 lbf
  • Manufacturer Catalog
  • Measurement Standard
    Inch
  • Operating Temperature Range
    Maximum of +500 °F
  • Pillow Block Type
    Pillow Block - Single Bearing
  • Resistance Features
    High Temperature
  • Series
    Precision Steel PB
  • UPC_NO
    662486101116
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)