Motion
PB32A
Linear Guide Round Shaft Pillow Block - Precision Steel PB Series, Closed Non-Adjustable, 2.0000 in Shaft Diameter, 6.000 in Overall Length
Mi Item #00000425
MFR #PB32A
Price$976.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Linear Guide Round Shaft Pillow Block - Precision Steel PB Series, Closed Non-Adjustable, 2.0000 in Shaft Diameter, 6.000 in Overall Length
Mi Item #00000425
MFR #PB32A

Mfr description
PB-32-A PIL BLK
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$976.63/each

Specifications

Dimensions

  • Center Shaft Height
    2.500 in
  • Overall Height
    4.750 in
  • Overall Length
    6.000 in
  • Overall Width
    5.0000 in
  • Shaft Diameter
    2.0000 in

Details

  • Bearing Material
    Steel
  • Bushing Type
    Ball Bushing
  • Clearance Alignment Type
    Self-Aligning
  • Dynamic Load Capacity
    1100 lbf
  • Housing Type
    Closed Non-Adjustable
  • Manufacturer Catalog
  • Measurement Standard
    Inch
  • Operating Temperature Range
    Maximum of +500 °F
  • Pillow Block Type
    Standard Block - Single Bearing
  • Series
    Precision Steel PB
  • UPC_NO
    662486101130
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)