Motion
PB12ADJ
Linear Guide Round Shaft Pillow Block - Precision Steel PB Series, Closed Adjustable, 0.7500 in Shaft Diameter, 2.750 in Outside Diameter, 2.750 in Overall Length
MI ITEM #00000427
MFR #PB12ADJ
Your Price$323.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Linear Guide Round Shaft Pillow Block - Precision Steel PB Series, Closed Adjustable, 0.7500 in Shaft Diameter, 2.750 in Outside Diameter, 2.750 in Overall Length
MI ITEM #00000427
MFR #PB12ADJ

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$323.23/each(List $336.79)

Overview

Mfr description
PB-12-ADJ PIL BLK

Specifications

  • Pillow Block Type
    Standard Block - Single Bearing
  • Housing Type
    Closed Adjustable
  • Bushing Type
    Ball Bushing
  • Measurement Standard
    Inch
  • Shaft Diameter
    0.7500 in
  • Outside Diameter
    2.750 in
  • Overall Width
    2.060 in
  • Overall Height
    2.130 in
  • Overall Length
    2.750 in
  • Bearing Material
    Steel
  • Center Shaft Height
    1.125 in
  • Clearance Alignment Type
    Self-Aligning
  • Dynamic Load Capacity
    200 lbf
  • Operating Temperature Range
    Maximum of +500 °F
  • Series
    Precision Steel PB
  • Manufacturer Catalog
  • UPC_NO
    662486101062

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text