Motion
PB16ADJ
Linear Guide Round Shaft Pillow Block - Precision Steel PB Series, Closed Adjustable, 1.0000 in Shaft Diameter, 3.250 in Outside Diameter, 3.250 in Overall Length
MI ITEM #00000428
MFR #PB16ADJ
Price$422.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Linear Guide Round Shaft Pillow Block - Precision Steel PB Series, Closed Adjustable, 1.0000 in Shaft Diameter, 3.250 in Outside Diameter, 3.250 in Overall Length
MI ITEM #00000428
MFR #PB16ADJ

Mfr description
PB-16-ADJ PIL BLK
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$422.25/each

Specifications

Dimensions

  • Center Shaft Height
    1.375 in
  • Outside Diameter
    3.250 in
  • Overall Height
    2.560 in
  • Overall Length
    3.250 in
  • Overall Width
    2.880 in
  • Shaft Diameter
    1.0000 in

Details

  • Bearing Material
    Steel
  • Bushing Type
    Ball Bushing
  • Clearance Alignment Type
    Self-Aligning
  • Dynamic Load Capacity
    350 lbf
  • Housing Type
    Closed Adjustable
  • Manufacturer Catalog
  • Measurement Standard
    Inch
  • Operating Temperature Range
    Maximum of +500 °F
  • Pillow Block Type
    Standard Block - Single Bearing
  • Series
    Precision Steel PB
  • UPC_NO
    662486101086

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)