Motion
PB32ADJ
Linear Guide Round Shaft Pillow Block - Precision Steel PB Series, Closed Adjustable, 2.0000 in Shaft Diameter, 6.000 in Outside Diameter, 6.000 in Overall Length
MI ITEM #00000431
MFR #PB32ADJ
Your Price$1,145.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Linear Guide Round Shaft Pillow Block - Precision Steel PB Series, Closed Adjustable, 2.0000 in Shaft Diameter, 6.000 in Outside Diameter, 6.000 in Overall Length
MI ITEM #00000431
MFR #PB32ADJ

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,145.92/each(List $1,393.27)

Overview

Mfr description
PB-32-ADJ PIL BLK

Specifications

  • Pillow Block Type
    Standard Block - Single Bearing
  • Housing Type
    Closed Adjustable
  • Bushing Type
    Ball Bushing
  • Measurement Standard
    Inch
  • Shaft Diameter
    2.0000 in
  • Outside Diameter
    6.000 in
  • Overall Width
    5.000 in
  • Overall Height
    4.750 in
  • Overall Length
    6.000 in
  • Bearing Material
    Steel
  • Center Shaft Height
    2.500 in
  • Clearance Alignment Type
    Self-Aligning
  • Dynamic Load Capacity
    1100 lbf
  • Operating Temperature Range
    Maximum of +500 °F
  • Series
    Precision Steel PB
  • Manufacturer Catalog
  • UPC_NO
    662486101147

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text