Motion
PBO12OPN
Linear Guide Round Shaft Pillow Block - Precision Steel PB Series, Open, 0.7500 in Shaft Diameter, 2.750 in Outside Diameter, 2.750 in Overall Length
Mi Item #00000433
MFR #PBO12OPN
Price$333.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Linear Guide Round Shaft Pillow Block - Precision Steel PB Series, Open, 0.7500 in Shaft Diameter, 2.750 in Outside Diameter, 2.750 in Overall Length
Mi Item #00000433
MFR #PBO12OPN

Mfr description
PBO-12-OPN PIL BLK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$333.13/each

Specifications

Dimensions

  • Center Shaft Height
    1.125 in
  • Outside Diameter
    2.750 in
  • Overall Height
    2.000 in
  • Overall Length
    2.750 in
  • Overall Width
    2.060 in
  • Shaft Diameter
    0.7500 in

Details

  • Ball Options
    Steel
  • Bearing Material
    Steel
  • Bushing Type
    Ball Bushing
  • Clearance Alignment Type
    Self-Aligning
  • Dynamic Load Capacity
    140 lbf
  • Housing Type
    Open
  • Manufacturer Catalog
  • Measurement Standard
    Inch
  • Operating Temperature Range
    Maximum of +500 °F
  • Pillow Block Type
    Pillow Block - Single Bearing
  • Resistance Features
    High Temperature
  • Series
    Precision Steel PB
  • UPC_NO
    662486100997
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)