Motion
PBO16OPN
Linear Guide Round Shaft Pillow Block - Precision Steel PB Series, Open, 1.0000 in Shaft Diameter, 3.250 in Outside Diameter, 1067.573 N, 240 lbf Load Capacity
Mi Item #00000434
MFR #PBO16OPN
Price$461.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Linear Guide Round Shaft Pillow Block - Precision Steel PB Series, Open, 1.0000 in Shaft Diameter, 3.250 in Outside Diameter, 1067.573 N, 240 lbf Load Capacity
Mi Item #00000434
MFR #PBO16OPN

Mfr description
PBO-16-OPN PIL BLK
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$461.20/each

Specifications

Dimensions

  • Center Shaft Height
    1.375 in
  • Outside Diameter
    3.250 in
  • Overall Height
    2.380 in
  • Overall Length
    3.250 in
  • Overall Width
    2.880 in
  • Shaft Diameter
    1.0000 in

Details

  • Ball Options
    Steel
  • Bearing Material
    Steel
  • Bushing Type
    Ball Bushing
  • Clearance Alignment Type
    Self-Aligning
  • Dynamic Load Capacity
    240 lbf
  • Housing Type
    Open
  • Load Capacity
    1067.573 N, 240 lbf
  • Manufacturer Catalog
  • Measurement Standard
    Inch
  • Operating Temperature Range
    Maximum of +500 °F
  • Pillow Block Type
    Pillow Block - Single Bearing
  • Resistance Features
    High Temperature
  • Series
    Precision Steel PB
  • UPC_NO
    662486101000
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)