Motion
PBO24OPN
Linear Guide Round Shaft Pillow Block - Precision Steel PB Series, Open, 1.5000 in Shaft Diameter, 4.750 in Outside Diameter, 4.750 in Overall Length
MI ITEM #00000436
MFR #PBO24OPN
Price$850.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Linear Guide Round Shaft Pillow Block - Precision Steel PB Series, Open, 1.5000 in Shaft Diameter, 4.750 in Outside Diameter, 4.750 in Overall Length
MI ITEM #00000436
MFR #PBO24OPN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$850.40/each

Specifications

Dimensions

  • Center Shaft Height
    2.000 in
  • Outside Diameter
    4.750 in
  • Overall Height
    3.500 in
  • Overall Length
    4.750 in
  • Overall Width
    4.000 in
  • Shaft Diameter
    1.5000 in

Details

  • Bearing Material
    Steel
  • Bushing Type
    Ball Bushing
  • Clearance Alignment Type
    Self-Aligning
  • Dynamic Load Capacity
    600 lbf
  • Housing Type
    Open
  • Manufacturer Catalog
  • Measurement Standard
    Inch
  • Operating Temperature Range
    Maximum of +500 °F
  • Pillow Block Type
    Standard Block - Single Bearing
  • Series
    Precision Steel PB
  • UPC_NO
    662486101024

Overview

Mfr description
PBO-24-OPN PIL BLK

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought