Motion
PBO32OPN
Linear Guide Round Shaft Pillow Block - Precision Steel PB Series, Open, 2.0000 in Shaft Diameter, 6.000 in Outside Diameter, 3825.471 N, 860 lbf Load Capacity
Mi Item #00000437
MFR #PBO32OPN
Price$1,239.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Linear Guide Round Shaft Pillow Block - Precision Steel PB Series, Open, 2.0000 in Shaft Diameter, 6.000 in Outside Diameter, 3825.471 N, 860 lbf Load Capacity
Mi Item #00000437
MFR #PBO32OPN

Mfr description
PBO-32-OPN PIL BLK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,239.83/each

Specifications

Dimensions

  • Center Shaft Height
    2.500 in
  • Outside Diameter
    6.000 in
  • Overall Height
    4.500 in
  • Overall Length
    6.000 in
  • Overall Width
    5.000 in
  • Shaft Diameter
    2.0000 in

Details

  • Ball Options
    Steel
  • Bearing Material
    Steel
  • Bushing Type
    Ball Bushing
  • Clearance Alignment Type
    Self-Aligning
  • Dynamic Load Capacity
    860 lbf
  • Housing Type
    Open
  • Load Capacity
    3825.471 N, 860 lbf
  • Manufacturer Catalog
  • Measurement Standard
    Inch
  • Operating Temperature Range
    Maximum of +500 °F
  • Pillow Block Type
    Pillow Block - Single Bearing
  • Resistance Features
    High Temperature
  • Series
    Precision Steel PB
  • UPC_NO
    662486101031
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)