Motion
RS16
Linear Shaft Seal - For Use With RW16, RS Series
MI ITEM #00000438
MFR #RS16
Price$137.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Linear Shaft Seal - For Use With RW16, RS Series
MI ITEM #00000438
MFR #RS16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$137.34/each

Specifications

Dimensions

  • Nominal Shaft Diameter
    1.000 in
  • Outside Diameter
    5.000 in
  • Thickness
    1.000 in
  • Weight
    0.06 lbs

Details

  • Bearing Housing Type
    Roundway Roller Bearing Seal
  • Lip Material
    Synthetic Rubber
  • Manufacturer Catalog
  • Manufacturer Product Page
  • ManufacturerName (description attribute)
    Thomson
  • Material
    Rubber, Plastic
  • Measurement Standard
    Inch
  • Outer Casing Material
    Plastic
  • Seal Type
    Roundway Bearing Seal
  • Series
    RS
  • UPC_NO
    662486101284

Overview

Mfr description
RS16 ROUNDWAY BRG SEAL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought