Motion
RS24
Linear Shaft Seal - For Use With RW24, RS Series
Mi Item #00000439
MFR #RS24
Price$146.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Linear Shaft Seal - For Use With RW24, RS Series
Mi Item #00000439
MFR #RS24

Mfr description
RS-24 ROUNDWAY BRG SEAL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$146.28/each

Specifications

Dimensions

  • Nominal Shaft Diameter
    1.500 in
  • Outside Diameter
    6.500 in
  • Thickness
    1.380 in
  • Weight
    0.15 lbs

Details

  • Bearing Housing Type
    Roundway Roller Bearing Seal
  • Lip Material
    Synthetic Rubber
  • Manufacturer Catalog
  • Manufacturer Product Page
  • ManufacturerName (description attribute)
    Thomson
  • Material
    Rubber, Plastic
  • Measurement Standard
    Inch
  • Outer Casing Material
    Plastic
  • Seal Type
    Roundway Bearing Seal
  • Series
    RS
  • UPC_NO
    662486101291
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)