Motion
RS48
Linear Shaft Seal - For Use With RW48, RS Series
MI ITEM #00000441
MFR #RS48
List Price$3,088.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Linear Shaft Seal - For Use With RW48, RS Series
MI ITEM #00000441
MFR #RS48

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,088.73/each for your price

Overview

Mfr description
RS-48 ROUNDWAY BRG SEAL

Specifications

  • UPC_NO
    662486101314
  • ManufacturerName (description attribute)
    Thomson
  • Measurement Standard
    Inch
  • Material
    Rubber, Plastic
  • Series
    RS
  • Manufacturer Catalog
  • Bearing Housing Type
    Roundway Roller Bearing Seal
  • Lip Material
    Synthetic Rubber
  • Nominal Shaft Diameter
    2.500 in
  • Outer Casing Material
    Plastic
  • Outside Diameter
    13.000 in
  • Seal Type
    Roundway Bearing Seal
  • Thickness
    2.630 in
  • Manufacturer Product Page
  • Weight
    0.50 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought