Motion
RS64
Linear Shaft Seal - For Use With RW64, RS Series
Mi Item #00000442
MFR #RS64
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Linear Shaft Seal - For Use With RW64, RS Series
Mi Item #00000442
MFR #RS64

Mfr description
RS-64 ROUNDWAY BRG SEAL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Nominal Shaft Diameter
    4.000 in
  • Thickness
    3.380 in

Details

  • Bearing Housing Type
    Roundway Roller Bearing Seal
  • Lip Material
    Synthetic Rubber
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Material
    Plastic, Rubber
  • Measurement Standard
    Inch
  • Outer Casing Material
    Plastic
  • Seal Type
    Roundway Bearing Seal
  • Series
    RS
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)