Specifications
Dimensions
- Recommended Housing Bore.750 in
- Shaft Diameter.375 in
Details
- For Use WithA or XA-61014
- Manufacturer Catalog
- Manufacturer Product Page
- Measurement StandardInch
- SeriesPrecision
- Support TypeResilient Ball Bushing Mount
- UPC_NO662486101215
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)