Specifications
Dimensions
- Recommended Housing Bore1.313 in
- Shaft Diameter.625 in
Details
- For Use WithA or XA-101824
- Manufacturer Catalog
- Manufacturer Product Page
- Measurement StandardInch
- SeriesPrecision
- Support TypeResilient Ball Bushing Mount
- UPC_NO662486101239