Motion
RSL750
Linear Guide Shaft Block - Series: Precision, Shaft Diameter: .750 in
Mi Item #00000452
MFR #RSL750
Price$35.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Linear Guide Shaft Block - Series: Precision, Shaft Diameter: .750 in
Mi Item #00000452
MFR #RSL750

Mfr description
RSL-750 RESILIENT MOUNT SET
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$35.30/each

Specifications

Dimensions

  • Recommended Housing Bore
    1.438 in
  • Shaft Diameter
    .750 in

Details

  • For Use With
    A or XA-122026
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Measurement Standard
    Inch
  • Series
    Precision
  • Support Type
    Resilient Ball Bushing Mount
  • UPC_NO
    662486101246
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)