Overview
Mfr description
RSL-1250 RESILIENT MOUNT SET
Specifications
- Support TypeResilient Ball Bushing Mount
- Shaft Diameter1.250 in
- Measurement StandardInch
- Recommended Housing Bore2.313 in
- SeriesPrecision
- For Use WithA or XA-203242
- Manufacturer Product Page
- Manufacturer Catalog
- UPC_NO662486101185
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data