Motion
RW8V
Double Roller - Carriage Mount Roller Bearing - Series RoundWay, Carriage Mount, .500 in Nominal Diameter, 2.380 in Rollers Length, 1370 lbf Dynamic Load Capacity
MI ITEM #00000463
MFR #RW8V
Price$3,207.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Double Roller - Carriage Mount Roller Bearing - Series RoundWay, Carriage Mount, .500 in Nominal Diameter, 2.380 in Rollers Length, 1370 lbf Dynamic Load Capacity
MI ITEM #00000463
MFR #RW8V

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$3,207.18/each

Specifications

Dimensions

  • Bolt Center To Center Length
    1.000 in
  • Bolt Center To Center Width
    2.250 in
  • Nominal Diameter
    .500 in
  • Precision Rating
    Not Rated
  • Rollers Length
    2.380 in
  • Weight
    1.10 lbs

Details

  • Bearing Installation Instructions
  • Bearing Material
    Steel
  • Bearing Seal Installation Inst
  • Dynamic Load Capacity
    1370 lbf
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mount Style
    Carriage Mount
  • Operating Temperature Range
    Maximum of +500 °F
  • Roller Style
    Double Roller - Carriage Mount
  • Series
    RoundWay
  • Technical Specifications
  • UPC_NO
    662486101628

Overview

Mfr description
RW-8-V ROUNDWAY BRG & V-MOUNTING BLK

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought