Motion
RW16B
B-Style Roller Bearing - Series RoundWay, Trunion Mount, 1.000 in Nominal Diameter, 3.750 in Rollers Length, 3020 lbf Dynamic Load Capacity
Mi Item #00000465
MFR #RW16B
Price$2,018.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
B-Style Roller Bearing - Series RoundWay, Trunion Mount, 1.000 in Nominal Diameter, 3.750 in Rollers Length, 3020 lbf Dynamic Load Capacity
Mi Item #00000465
MFR #RW16B

Mfr description
RW-16-B ROUNDWAY BRG & TRUNNION PIN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,018.92/each

Specifications

Dimensions

  • Nominal Diameter
    1.000 in
  • Precision Rating
    Not Rated
  • Rollers Length
    3.750 in
  • Weight
    1.10 lbs

Details

  • Bearing Installation Instructions
  • Bearing Material
    Steel
  • Bearing Seal Installation Inst
  • Dynamic Load Capacity
    3020 lbf
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mount Style
    Trunion Mount
  • Operating Temperature Range
    Maximum of +500 °F
  • Roller Style
    Single Roller - B Type Trunion
  • Series
    RoundWay
  • Technical Specifications
  • UPC_NO
    662486101345
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)