Motion
RW16V
Double Roller - Carriage Mount Roller Bearing - Series RoundWay, Carriage Mount, 1.000 in Nominal Diameter, 3.750 in Rollers Length, 4300 lbf Dynamic Load Capacity
Mi Item #00000468
MFR #RW16V
Price$3,852.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Double Roller - Carriage Mount Roller Bearing - Series RoundWay, Carriage Mount, 1.000 in Nominal Diameter, 3.750 in Rollers Length, 4300 lbf Dynamic Load Capacity
Mi Item #00000468
MFR #RW16V

Mfr description
RW-16-V ROUNDWAY BRG & V-MOUNTING BLK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,852.06/each

Specifications

Dimensions

  • Bolt Center To Center Length
    1.630 in
  • Bolt Center To Center Width
    4.000 in
  • Nominal Diameter
    1.000 in
  • Precision Rating
    Not Rated
  • Rollers Length
    3.750 in
  • Weight
    4.90 lbs

Details

  • Bearing Installation Instructions
  • Bearing Material
    Steel
  • Bearing Seal Installation Inst
  • Dynamic Load Capacity
    4300 lbf
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mount Style
    Carriage Mount
  • Operating Temperature Range
    Maximum of +500 °F
  • Roller Style
    Double Roller - Carriage Mount
  • Series
    RoundWay
  • Technical Specifications
  • UPC_NO
    662486101376
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)