Motion
RW24S
Single Roller - Carriage Mount Roller Bearing - Series RoundWay, Carriage Mount, 1.500 in Nominal Diameter, 5.380 in Rollers Length, 6020 lbf Dynamic Load Capacity
Mi Item #00000472
MFR #RW24S
Price$2,892.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Single Roller - Carriage Mount Roller Bearing - Series RoundWay, Carriage Mount, 1.500 in Nominal Diameter, 5.380 in Rollers Length, 6020 lbf Dynamic Load Capacity
Mi Item #00000472
MFR #RW24S

Mfr description
RW-24-S ROUNDWAY BRG & MOUNTING BLK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,892.21/each

Specifications

Dimensions

  • Bolt Center To Center Length
    3.500 in
  • Bolt Center To Center Width
    2.130 in
  • Nominal Diameter
    1.500 in
  • Precision Rating
    Not Rated
  • Rollers Length
    5.380 in
  • Weight
    5.60 lbs

Details

  • Bearing Installation Instructions
  • Bearing Material
    Steel
  • Bearing Seal Installation Inst
  • Dynamic Load Capacity
    6020 lbf
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mount Style
    Carriage Mount
  • Operating Temperature Range
    Maximum of +500 °F
  • Roller Style
    Single Roller - Carriage Mount
  • Series
    RoundWay
  • Technical Specifications
  • UPC_NO
    662486101413
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)