Motion
RW24V
Double Roller - Carriage Mount Roller Bearing - Series RoundWay, Carriage Mount, 1.500 in Nominal Diameter, 5.380 in Rollers Length, 8600 lbf Dynamic Load Capacity
Mi Item #00000473
MFR #RW24V
Price$5,340.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Double Roller - Carriage Mount Roller Bearing - Series RoundWay, Carriage Mount, 1.500 in Nominal Diameter, 5.380 in Rollers Length, 8600 lbf Dynamic Load Capacity
Mi Item #00000473
MFR #RW24V

Mfr description
RW-24-V ROUNDWAY BRG & V-MOUNTING BLK
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$5,340.63/each

Specifications

Dimensions

  • Bolt Center To Center Length
    2.000 in
  • Bolt Center To Center Width
    6.000 in
  • Nominal Diameter
    1.500 in
  • Precision Rating
    Not Rated
  • Rollers Length
    5.380 in
  • Weight
    11.70 lbs

Details

  • Bearing Installation Instructions
  • Bearing Material
    Steel
  • Bearing Seal Installation Inst
  • Dynamic Load Capacity
    8600 lbf
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mount Style
    Carriage Mount
  • Operating Temperature Range
    Maximum of +500 °F
  • Roller Style
    Double Roller - Carriage Mount
  • Series
    RoundWay
  • Technical Specifications
  • UPC_NO
    662486101420
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)