Motion
RW32B
B-Style Roller Bearing - Series RoundWay, Trunion Mount, 2.000 in Nominal Diameter, 7.380 in Rollers Length, 12360 lbf Dynamic Load Capacity
Mi Item #00000475
MFR #RW32B
Price$3,255.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
B-Style Roller Bearing - Series RoundWay, Trunion Mount, 2.000 in Nominal Diameter, 7.380 in Rollers Length, 12360 lbf Dynamic Load Capacity
Mi Item #00000475
MFR #RW32B

Mfr description
RW-32-B ROUNDWAY BRG & TRUNNION PIN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,255.43/each

Specifications

Dimensions

  • Nominal Diameter
    2.000 in
  • Precision Rating
    Not Rated
  • Rollers Length
    7.380 in
  • Weight
    7.70 lbs

Details

  • Bearing Installation Instructions
  • Bearing Material
    Steel
  • Bearing Seal Installation Inst
  • Dynamic Load Capacity
    12360 lbf
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mount Style
    Trunion Mount
  • Operating Temperature Range
    Maximum of +500 °F
  • Roller Style
    Single Roller - B Type Trunion
  • Series
    RoundWay
  • Technical Specifications
  • UPC_NO
    662486101444
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)