Motion
RW32C
C-Style Roller Bearing - Series RoundWay, Trunion Mount, 2.000 in Nominal Diameter, 7.380 in Rollers Length, 12360 lbf Dynamic Load Capacity
MI ITEM #00000476
MFR #RW32C
Price$3,391.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
C-Style Roller Bearing - Series RoundWay, Trunion Mount, 2.000 in Nominal Diameter, 7.380 in Rollers Length, 12360 lbf Dynamic Load Capacity
MI ITEM #00000476
MFR #RW32C

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$3,391.08/each

Specifications

Dimensions

  • Nominal Diameter
    2.000 in
  • Precision Rating
    Not Rated
  • Rollers Length
    7.380 in
  • Weight
    7.90 lbs

Details

  • Bearing Installation Instructions
  • Bearing Material
    Steel
  • Bearing Seal Installation Inst
  • Dynamic Load Capacity
    12360 lbf
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mount Style
    Trunion Mount
  • Operating Temperature Range
    Maximum of +500 °F
  • Roller Style
    Single Roller - C Type Trunion
  • Series
    RoundWay
  • Technical Specifications
  • UPC_NO
    662486101451

Overview

Mfr description
RW-32-C ROUNDWAY BRG & TRUNNION PIN

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought