Motion
RW32S
Single Roller - Carriage Mount Roller Bearing - Series RoundWay, Carriage Mount, 2.000 in Nominal Diameter, 7.380 in Rollers Length, 12360 lbf Dynamic Load Capacity
MI ITEM #00000477
MFR #RW32S
Price$4,356.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Single Roller - Carriage Mount Roller Bearing - Series RoundWay, Carriage Mount, 2.000 in Nominal Diameter, 7.380 in Rollers Length, 12360 lbf Dynamic Load Capacity
MI ITEM #00000477
MFR #RW32S

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$4,356.95/each

Specifications

Dimensions

  • Bolt Center To Center Length
    4.500 in
  • Bolt Center To Center Width
    2.750 in
  • Nominal Diameter
    2.000 in
  • Precision Rating
    Not Rated
  • Rollers Length
    7.380 in
  • Weight
    12.40 lbs

Details

  • Bearing Installation Instructions
  • Bearing Material
    Steel
  • Bearing Seal Installation Inst
  • Dynamic Load Capacity
    12360 lbf
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mount Style
    Carriage Mount
  • Operating Temperature Range
    Maximum of +500 °F
  • Roller Style
    Single Roller - Carriage Mount
  • Series
    RoundWay
  • Technical Specifications
  • UPC_NO
    662486101468

Overview

Mfr description
RW-32-S ROUNDWAY BRG & MOUNTING BLK

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought