Motion
RW48B
B-Style Roller Bearing - Series RoundWay, Trunion Mount, 3.000 in Nominal Diameter, 11.000 in Rollers Length, 24000 lbf Dynamic Load Capacity
Mi Item #00000480
MFR #RW48B
Price$8,521.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
B-Style Roller Bearing - Series RoundWay, Trunion Mount, 3.000 in Nominal Diameter, 11.000 in Rollers Length, 24000 lbf Dynamic Load Capacity
Mi Item #00000480
MFR #RW48B

Mfr description
RW-48-B ROUNDWAY BRG & TRUNNION PIN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8,521.17/each

Specifications

Dimensions

  • Nominal Diameter
    3.000 in
  • Precision Rating
    Not Rated
  • Rollers Length
    11.000 in
  • Weight
    24.80 lbs

Details

  • Bearing Installation Instructions
  • Bearing Material
    Steel
  • Bearing Seal Installation Inst
  • Dynamic Load Capacity
    24000 lbf
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mount Style
    Trunion Mount
  • Operating Temperature Range
    Maximum of +500 °F
  • Roller Style
    Single Roller - B Type Trunion
  • Series
    RoundWay
  • Technical Specifications
  • UPC_NO
    662486101499
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)