Motion
RW48S
Single Roller - Carriage Mount Roller Bearing - Series RoundWay, Carriage Mount, 3.000 in Nominal Diameter, 11.000 in Rollers Length, 24000 lbf Dynamic Load Capacity
MI ITEM #00000482
MFR #RW48S
Price$9,189.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Single Roller - Carriage Mount Roller Bearing - Series RoundWay, Carriage Mount, 3.000 in Nominal Diameter, 11.000 in Rollers Length, 24000 lbf Dynamic Load Capacity
MI ITEM #00000482
MFR #RW48S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$9,189.77/each

Specifications

Dimensions

  • Bolt Center To Center Length
    7.000 in
  • Bolt Center To Center Width
    4.250 in
  • Nominal Diameter
    3.000 in
  • Precision Rating
    Not Rated
  • Rollers Length
    11.000 in
  • Weight
    48.00 lbs

Details

  • Bearing Installation Instructions
  • Bearing Material
    Steel
  • Bearing Seal Installation Inst
  • Dynamic Load Capacity
    24000 lbf
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mount Style
    Carriage Mount
  • Operating Temperature Range
    Maximum of +500 °F
  • Roller Style
    Single Roller - Carriage Mount
  • Series
    RoundWay
  • Technical Specifications
  • UPC_NO
    662486101512

Overview

Mfr description
RW-48-S ROUNDWAY BRG & MOUNTING BLK

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought