Motion
RW64S
Roller Bearing, RoundWay, Single Type, Open, Single, Self-aligning, Precision I.D. - 4.000 in Nominal Diameter
MI ITEM #00000487
MFR #RW64S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Roller Bearing, RoundWay, Single Type, Open, Single, Self-aligning, Precision I.D. - 4.000 in Nominal Diameter
MI ITEM #00000487
MFR #RW64S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
RW-64-S ROUNDWAY BRG & MOUNTING BLK
  • Thomson invented the RoundWay Linear roller bearing for use in high load, heavy duty applications.
  • The RoundWay bearing combines the high load capacity of hardened and ground steel recirculating rollers with a rigid malleable iron mounting block providing high load capacity with smooth linear travel.
  • The chain-connected rollers allow the RoundWay to travel at extremely high speeds in unforgiving, contaminated environments.

Specifications

  • Roller Style
    RoundWay
  • Nominal Diameter
    4.000 in
  • Bearing Material
    Steel
  • Operating Temperature Range
    500°F / 260°C
  • Technical Specifications

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text