Motion
S500SS
Linear Shaft Seal - For Use With 81420, SUPER8, S Series
Mi Item #00000530
MFR #S500SS
Price$29.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Linear Shaft Seal - For Use With 81420, SUPER8, S Series
Mi Item #00000530
MFR #S500SS

Mfr description
S-500-SS SEAL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$29.78/each

Specifications

Dimensions

  • Nominal Shaft Diameter
    0.500 in
  • Outside Diameter
    0.879 in
  • Thickness
    0.125 in
  • Weight
    0.10 lbs

Details

  • Bearing Housing Type
    Closed Bearing / Fixed Housing
  • Lip Material
    Synthetic Rubber
  • Manufacturer Catalog
  • Manufacturer Product Page
  • ManufacturerName (description attribute)
    Thomson
  • Material
    Rubber, Stainless Steel
  • Measurement Standard
    Inch
  • Outer Casing Material
    Stainless Steel
  • Seal Type
    Solid / Closed - Standard Seal
  • Series
    S
  • UPC_NO
    662486820000
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)