Motion
SB16
Linear Guide Shaft Block - Series: SB, Malleable Iron, Shaft Diameter: 1.000 in
MI ITEM #00000547
MFR #SB16
Price$111.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Linear Guide Shaft Block - Series: SB, Malleable Iron, Shaft Diameter: 1.000 in
MI ITEM #00000547
MFR #SB16

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$111.96/each

Specifications

Dimensions

  • Center Shaft Height
    1.500 in
  • Overall Height
    2.560 in
  • Overall Width
    3.250 in
  • Shaft Diameter
    1.000 in

Details

  • For Use With
    PRECISION Series, SMART Series, SUPER SMART Series
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Measurement Standard
    Inch
  • Mount Material
    Malleable Iron
  • Series
    SB
  • Support Type
    Standard End Support Block
  • UPC_NO
    662486101659

Overview

Mfr description
SB-16 SHAFT SUPPORT BLK

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text