Motion
SB24
Linear Guide Shaft Block - Series: SB, Malleable Iron, Shaft Diameter: 1.500 in
Mi Item #00000555
MFR #SB24
Price$161.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Linear Guide Shaft Block - Series: SB, Malleable Iron, Shaft Diameter: 1.500 in
Mi Item #00000555
MFR #SB24

Mfr description
SB24 SHAFT SUPPORT BLK
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$161.72/each

Specifications

Dimensions

  • Center Shaft Height
    2.000 in
  • Overall Height
    3.500 in
  • Overall Width
    4.750 in
  • Shaft Diameter
    1.500 in

Details

  • For Use With
    PRECISION Series, SMART Series, SUPER SMART Series
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Measurement Standard
    Inch
  • Mount Material
    Malleable Iron
  • Series
    SB
  • Support Type
    Standard End Support Block
  • UPC_NO
    662486101673
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)