Motion
SR-12
Suppport Rail - Series: SR, Aluminum, Standard Profile, Nominal Diameter: .750 in, Overall Length: 24.000 in
Mi Item #00000566
MFR #SR-12
Price$132.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Suppport Rail - Series: SR, Aluminum, Standard Profile, Nominal Diameter: .750 in, Overall Length: 24.000 in
Mi Item #00000566
MFR #SR-12

Mfr description
SR12 SHAFT SUPPORT RAIL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$132.87/each

Specifications

Dimensions

  • Nominal Diameter
    .750 in
  • Overall Length
    24.000 in
  • Rail Screw Size
    #10

Details

  • Component Type
    Rail
  • Includes
    Support only. Shaft not included
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Material
    Aluminum
  • Measurement Standard
    Inch
  • Mounting Surface To Centerline
    1.50 in
  • Rail Profile
    Standard Profile
  • Rail Style
    Standard Profile
  • Series
    SR
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)