Motion
KNOZ08
Open Round Rail Ball Bushing - KNZ Series, 0.5000 in Shaft Diameter, 0.8750 in Outside Diameter, 1.2500 in Overall Length, Open
MI ITEM #00000583
MFR #KNOZ08
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Open Round Rail Ball Bushing - KNZ Series, 0.5000 in Shaft Diameter, 0.8750 in Outside Diameter, 1.2500 in Overall Length, Open
MI ITEM #00000583
MFR #KNOZ08

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Inner Ring Width
    1.032 in
  • Outer Ring Width
    1.250 in
  • Outside Diameter
    0.8750 in
  • Overall Length
    1.2500 in
  • Precision Rating
    Not Rated
  • Shaft Diameter  
    0.5000 in

Details

  • Bushing Type
    Ball Bushing
  • Closure Type
    Open
  • Lubrication
    Linear Lube
  • Manufacturer Catalog
  • Operating Temperature Range
    -4 to +176 °F
  • Seal Type
    Without Seals
  • Series
    KNZ
  • UPC_NO
    4047643180115

Overview

Mfr description
KNOZ08 LINEAR ALIGNING BALL BEARING
  • Balls run without difficulty into the load zone due to the self-alignment function
  • Load distribution over the whole ball row is more uniform
  • Smoother running, higher accelerations and overloading individual balls is prevented
  • Bearings can achieve higher loads and a longer operating life
  • Open designs with a segment cutout are used where, in the case of long guidance systems, the shaft must be supported and the bearing arrangement must be highly rigid

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text